SHIRT L0NG SLEEVE BASE LY RPD FIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHIRT L0NG SLEEVE BASE LY RPD FIT

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO6435GY3XL
  • Mfr. Model # 6435GY3XL
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Black/gray mid layer, relaxed fit long sleeve shirt, xxx-large. Mock-T designed for moisture and temperature control. Medium weight stretch fabric. Multi-panel, flat seam design. Fast drying materials manage moisture and temeprature. Anti-microbial/anti-o

Technical Specs

  • Size 3X-Large
  • Colour Gray
  • Material Polyester
  • Item Long Sleeve Thermal Shirt
  • Fabric Weight 6 oz.
  • Fits Chest Size 50" - 53"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list