Skip Content
SHIRT L0NG SLEEVE BASE LY RIPPD FIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIRT L0NG SLEEVE BASE LY RIPPD FIT

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO6435BK3XL
  • Mfr. Model # 6435BK3XL
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2317
  • Shipping Weight 1.0 lbs

Product Details

Black/gray mid layer, relaxed fit long sleeve shirt, xxx-large. Mock-T designed for moisture and temperature control. Medium weight stretch fabric. Multi-panel, flat seam design. Fast drying materials manage moisture and temeprature. Anti-microbial/anti-o

Technical Specs

  • Colour Black
  • Size 3X-Large
  • Item Shirt, Long Sleeve
  • Fits Chest Size 50" - 53"
  • Gender Men's
  • Fabric Weight 5.5 oz.
  • Material Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list