SHIRT L0NG SLEEVE BASE LAY RIP FIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHIRT L0NG SLEEVE BASE LAY RIP FIT

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO6415NY3XL
  • Mfr. Model # 6415NY3XL
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Black/gray long sleeved ripped(tailored) shirt, x-large. Advanced material for moisture and temperature management. Lightweight stretch fabric. Multi-panel, flat seam design. Fast drying materials, Mesh pit/side vents. Anti-microbial/anti-odor treatment.

Technical Specs

  • Size 3X-Large
  • Colour Navy
  • Item Long Sleeve T-Shirt
  • Material Polyester
  • Fits Chest Size 50" - 53"
  • Closure Type Pullover
  • Fabric Weight 6 oz.
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list