Skip Content
SHIRT L0NG SLEEV MID LAY RELAX FIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SHIRT L0NG SLEEV MID LAY RELAX FIT

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO6425BKXXL
  • Mfr. Model # 6425BKXXL
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2317
  • Shipping Weight 0.75 lbs

Product Details

Black/gray long sleeved relaxed fit shirt, xx-large. Advanced material for moisture and temperature management. Lightweight stretch fabric. Multi-panel, flat seam design. Fast drying materials, Mesh pit/side vents. Anti-microbial/anti-odor treatment.

Technical Specs

  • Colour Black/Gray
  • Item Shirt, Long Sleeve
  • Size 2X-Large
  • Material Polyester
  • Closure Type Pullover
  • Fits Chest Size 47" - 50"
  • Fabric Weight 6 oz.
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list