SHIRT L/S UNIFORM POLY/CTN - NV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHIRT L/S UNIFORM POLY/CTN - NV

VF IMAGEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFIST52NVSRG
  • Mfr. Model # ST52NVSRG
  • UNSPSC # 56101540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Long Sleeve Utility Work Shirt
  • Material 65% Polyester/35% Cotton
  • Size S
  • Length 31-1/8"
  • Colour Navy
  • Closure Type Button
  • Fabric Weight 5.5 oz.
  • Neck Size 13-1/2 to 14-1/2"
  • Fits Chest Size 32-1/2" - 36"
  • Sleeve Length 33"
  • Gender Men's
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list