SHIRT L/S UNIFORM POLY/CTN - NV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHIRT L/S UNIFORM POLY/CTN - NV

VF IMAGEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFIST52NV4XLRG
  • Mfr. Model # ST52NV4XLRG
  • UNSPSC # 56101540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Navy
  • Material 65% Polyester/35% Cotton
  • Length 32-3/4"
  • Item Long Sleeve Utility Work Shirt
  • Size 4XL
  • Closure Type Button
  • Sleeve Length 35"
  • Neck Size 19-5/8 to 20-1/2"
  • Fabric Weight 5.5 oz.
  • Gender Men's
  • Fits Chest Size 56-1/2" - 60"
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list