SHIRT INDURA LONG SLEEVE MED NY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SHIRT INDURA LONG SLEEVE MED NY

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIDW18KU6MED-NY
  • Mfr. Model # DW18KU6-MR-NY
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2320
  • Shipping Weight 1.0 lbs

Product Details

Flame resistant 88% cotton, 12% high tenacity nylon. 6.25 oz. Ultra soft knit collar. 6.25 oz. Ultra soft rib knit cuffs. Relaxed fit. 1 left chest pocket. Nomex high tenacity flame resistant thread on all stitching. Bar-tacked at all stress points. Guara

Technical Specs

  • Size Medium Regular
  • Colour Navy Blue
  • Number of Pockets 1
  • Material Flame Resistant 88 % Cotton 12 % High Tenacity Nylon
  • Standards NEPA 70E
  • Item ULTRA SOFT(R) Knit Long Sleeve T-Shirt
  • Closure Type Pull On
  • Fabric Weight 6.5 oz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list