Skip Content
Discontinued with Replacement
SHIRT HENLEY 7.5OZ W/POCKET BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHIRT HENLEY 7.5OZ W/POCKET BLK

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTICK10080-5XL-BLK
  • Mfr. Model # CK10080-5XL-BLK
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs
Suggested Replacement Product
SHIRT POLARTEC PWR DRY FR HENLEY LS

Price: NA

Product Details

7.5 oz. Jersey knit 100% ring spun cotton, preshrunk. Relaxed fit. Elastic rib collar. 2 elastic ribs cuff. 2 button neck opening closure. 1 left chest pocket. Colors: Navy, Black or Grey.

Technical Specs

  • Size 5X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list