Skip Content
SHIRT GOLF MENS EPIC NAVY/SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHIRT GOLF MENS EPIC NAVY/SILVER

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALGR1-0-365-3X-NS
  • Mfr. Model # R1-0-365-3X-NS
  • UNSPSC # 53101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

100% Polyester Cooltex. Raglan sleeve. Breathable and moisture wicking. 3 button placket - mens. Johnny collar - ladies. Tru-collar. Tagless label.

Technical Specs

  • Colour Navy/Silver
  • Size 3XL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list