Skip Content
SHIRT FLASHTRAP VENTED -ORA-SM-REG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIRT FLASHTRAP VENTED -ORA-SM-REG

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1115BDUS7SR-OR
  • Mfr. Model # 1115BDUS7SR-OR
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2329
  • Shipping Weight 1.45 lbs

Technical Specs

  • Colour Orange
  • Material Westex UltraSoft
  • Item Shirt
  • Number of Pockets 2
  • Size Small
  • Closure Type Button
  • Standards NFPS 70E, CSA Z462, NFPA 2112
  • ATPV Rating 8.7 cal/cm²
  • Fabric Weight 7 oz.
  • Sleeve Length 32-3/4"
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 34" - 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list