FR SHIRT, FLASHTRAP VENTED, ORG, MD-T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR SHIRT, FLASHTRAP VENTED, ORG, MD-T

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1115BDUS7MT-OR
  • Mfr. Model # 1115BDUS7-MT-OR
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2329
  • Shipping Weight 1.45 lbs

Technical Specs

  • Item Shirt
  • Colour Orange
  • Material Westex UltraSoft
  • Number of Pockets 2
  • Closure Type Button
  • Standards NFPS 70E, CSA Z462, NFPA 2112
  • Size Medium Tall
  • ATPV Rating 8.7 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 7 oz.
  • Sleeve Length 34-1/2"
  • Fits Chest Size 38" to 40"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list