FR SHIRT, FLASHTRAP VENTED, ORG, 3XL-T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR SHIRT, FLASHTRAP VENTED, ORG, 3XL-T

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1115BDUS73XLTOR
  • Mfr. Model # 1115BDUS7-3XLT-OR
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2329
  • Shipping Weight 1.45 lbs

Technical Specs

  • Material Westex UltraSoft
  • Item Shirt
  • Colour Orange
  • Number of Pockets 2
  • Size 3X-Large Tall
  • Standards NFPS 70E, CSA Z462, NFPA 2112
  • Closure Type Button
  • Fabric Weight 7 oz.
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 54" to 56"
  • ATPV Rating 8.7 cal/cm²
  • Sleeve Length 37-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list