FR SHIRT, FLASHTRAP VENTED, ORG, 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR SHIRT, FLASHTRAP VENTED, ORG, 3XL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1115BDUS73XLROR
  • Mfr. Model # 1115BDUS7-3XLR-OR
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2329
  • Shipping Weight 1.45 lbs

Technical Specs

  • Colour Orange
  • Item Shirt
  • Number of Pockets 2
  • Material Westex UltraSoft
  • Size 3X-Large
  • Standards NFPS 70E, CSA Z462, NFPA 2112
  • Closure Type Button
  • ATPV Rating 8.7 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 7 oz.
  • Sleeve Length 36-1/2"
  • Fits Chest Size 54" to 56"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list