Skip Content
SHIRT FLASHTRAP VENTED -ORA-2XL-TAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIRT FLASHTRAP VENTED -ORA-2XL-TAL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1115BDUS72XLTOR
  • Mfr. Model # 1115BDUS72XLTOR
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2329
  • Shipping Weight 1.45 lbs

Technical Specs

  • Colour Orange
  • Material Westex UltraSoft
  • Item Shirt
  • Number of Pockets 2
  • Size 2X-Large Tall
  • Standards NFPS 70E, CSA Z462, NFPA 2112
  • Closure Type Button
  • ATPV Rating 8.7 cal/cm²
  • Fits Chest Size 50" - 52"
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 7 oz.
  • Sleeve Length 36-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list