FR SHIRT, FLASHTRAP VENTED, ORG, 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR SHIRT, FLASHTRAP VENTED, ORG, 2XL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1115BDUS72XLROR
  • Mfr. Model # 1115BDUS7-2XLR-OR
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2329
  • Shipping Weight 1.45 lbs

Technical Specs

  • Number of Pockets 2
  • Colour Orange
  • Item Shirt
  • Size 2X-Large
  • Standards NFPS 70E, CSA Z462, NFPA 2112
  • Material Westex UltraSoft
  • Closure Type Button
  • ATPV Rating 8.7 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Sleeve Length 35-3/4"
  • Fabric Weight 7 oz.
  • Fits Chest Size 50" - 52"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list