FR SHIRT, FLASHTRAP VENTED, NAVY, SM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR SHIRT, FLASHTRAP VENTED, NAVY, SM

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1115BDUS7SR-NY
  • Mfr. Model # 1115BDUS7-SR-NY
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2329
  • Shipping Weight 1.45 lbs

Technical Specs

  • Colour Navy
  • Item Shirt
  • Material Westex UltraSoft
  • Standards NFPS 70E, CSA Z462, NFPA 2112
  • Number of Pockets 2
  • Closure Type Button
  • ATPV Rating 8.7 cal/cm²
  • Size Small
  • Hazard Risk Category (HRC) 2
  • Sleeve Length 32-3/4"
  • Fabric Weight 7 oz.
  • Fits Chest Size 34" - 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list