FR SHIRT, FLASHTRAP VENTED, NAVY, 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR SHIRT, FLASHTRAP VENTED, NAVY, 4XL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1115BDUS74XLRNY
  • Mfr. Model # 1115BDUS7-4XLR-NY
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2329
  • Shipping Weight 1.45 lbs

Technical Specs

  • Item Shirt
  • Colour Navy
  • Material Westex UltraSoft
  • Number of Pockets 2
  • Size 4X-Large
  • Closure Type Button
  • Standards NFPS 70E, CSA Z462, NFPA 2112
  • ATPV Rating 8.7 cal/cm²
  • Fabric Weight 7 oz.
  • Hazard Risk Category (HRC) 2
  • Sleeve Length 37-1/4"
  • Fits Chest Size 58" - 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list