Skip Content
SHIRT FLASHTRAP VENTED -NAY-3XL-REG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIRT FLASHTRAP VENTED -NAY-3XL-REG

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1115BDUS73XLRNY
  • Mfr. Model # 1115BDUS73XLRNY
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2329
  • Shipping Weight 1.45 lbs

Technical Specs

  • Colour Navy
  • Material Westex UltraSoft
  • Item Shirt
  • Size 3X-Large
  • Number of Pockets 2
  • Standards NFPS 70E, CSA Z462, NFPA 2112
  • Closure Type Button
  • ATPV Rating 8.7 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 7 oz.
  • Sleeve Length 36-1/2"
  • Fits Chest Size 54" to 56"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list