SHIRT FLANNEL QUILTED BLUE XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SHIRT FLANNEL QUILTED BLUE XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWSF1B-XL
  • Mfr. Model # WSF1B-XL
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2303
  • Shipping Weight 1.89 lbs

Product Details

Quilted Flannel Shirt, 100% cotton outer flannel shell, quilted polyester lining, 2 chest pockets, and a snap closure.

Technical Specs

  • Material 100% Cotton
  • Size X-Large
  • Closure Type Zipper
  • Item Shirt
  • Colour Blue
  • Fits Chest Size 51-1/2"
  • Gender Unisex
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list