SHIRT FLANNEL QUILTED BLUE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SHIRT FLANNEL QUILTED BLUE L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWSF1B-L
  • Mfr. Model # WSF1B-L
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2303
  • Shipping Weight 1.9 lbs

Product Details

Quilted Flannel Shirt, 100% cotton outer flannel shell, quilted polyester lining, 2 chest pockets, and a snap closure.

Technical Specs

  • Item Shirt
  • Material 100% Cotton
  • Size Large
  • Colour Blue
  • Closure Type Zipper
  • Gender Unisex
  • Number of Outside Pockets 2
  • Fits Chest Size 47-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list