Skip Content
SHIRT FLANNEL QUILTED BLUE 2X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SHIRT FLANNEL QUILTED BLUE 2X

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWSF1B2X
  • Mfr. Model # WSF1B2X
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2303
  • Shipping Weight 1.8 lbs

Product Details

Quilted Flannel Shirt, 100% cotton outer flannel shell, quilted polyester lining, 2 chest pockets, and a snap closure.

Technical Specs

  • Closure Type Zipper
  • Colour Blue
  • Material 100% Cotton
  • Size 2X-Large
  • Item Shirt
  • Fits Chest Size 56"
  • Gender Unisex
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list