SHIRT DISP POLYPROP WHITE PK 25 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SHIRT DISP POLYPROP WHITE PK 25 M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR26W783
  • Mfr. Model # 26W783
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.16 lbs

Product Details

Disposable Shirt, Size M, Polypropylene, White, Fits Chest Size 25-3/8 In. (Chest Width), Closure Type Snap Front, Fabric Weight 47 g/m² +/- 4g, Seam Style Serged, Open Wrists Cuff Style

Technical Specs

  • Size Medium
  • Colour White
  • Material Polypropylene
  • Fabric Weight 47 g/m² +/-4 g
  • Seam Style Serged
  • Fits Chest Size 25-3/8"
  • Closure Type Snaps
  • Item Disposable Shirt
  • Cuff Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list