SHIRT DISP POLYPROP WHITE PK 25 5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SHIRT DISP POLYPROP WHITE PK 25 5XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR26W789
  • Mfr. Model # 26W789
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.16 lbs

Product Details

Disposable Shirt, Size 5XL, Polypropylene, White, Fits Chest Size 35-3/8 In. (Chest Width), Closure Type Snap Front, Fabric Weight 47 g/m² +/- 4g, Seam Style Serged, Open Wrists Cuff Style

Technical Specs

  • Material Polypropylene
  • Item Disposable Shirt
  • Colour White
  • Size 5X-Large
  • Seam Style Serged
  • Closure Type Snaps
  • Fabric Weight 47 g/m² +/-4 g
  • Fits Chest Size 35-3/8"
  • Cuff Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list