Skip Content
SHIRT DISP POLYPROP WHITE PK 25 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SHIRT DISP POLYPROP WHITE PK 25 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR26W787
  • Mfr. Model # 26W787
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.16 lbs

Product Details

Disposable Shirt, Size 3XL, Polypropylene, White, Fits Chest Size 31-7/8 In. (Chest Width), Closure Type Snap Front, Fabric Weight 47 g/m² +/- 4g, Seam Style Serged, Open Wrists Cuff Style

Technical Specs

  • Item Disposable Shirt
  • Colour White
  • Material Polypropylene
  • Size 3X-Large
  • Seam Style Serged
  • Closure Type Snaps
  • Fits Chest Size 31-7/8"
  • Fabric Weight 47 g/m² +/-4 g
  • Cuff Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list