Skip Content
SHIRT DISP POLYPROP WHITE PK 25 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIRT DISP POLYPROP WHITE PK 25 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR26W786
  • Mfr. Model # 26W786
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.16 lbs

Product Details

Disposable Shirt, Size 2XL, Polypropylene, White, Fits Chest Size 30-1/4 In. (Chest Width), Closure Type Snap Front, Fabric Weight 47 g/m² +/- 4g, Seam Style Serged, Open Wrists Cuff Style

Technical Specs

  • Item Disposable Shirt
  • Material Polypropylene
  • Colour White
  • Size 2X-Large
  • Closure Type Snaps
  • Seam Style Serged
  • Fabric Weight 47 g/m² +/-4 g
  • Fits Chest Size 30-1/4"
  • Cuff Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list