SHIRT COOL TOUCH 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHIRT COOL TOUCH 2

BULWARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFISMU2NVSRG
  • Mfr. Model # SMU2NVSRG
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2332
  • Shipping Weight 1.0 lbs

Product Details

Cool Touch(R) 2 Dress Uniform Shirt. 45% Modacrylic/35% Lyocell/15% Polyamide Imide/5% Para-Aramid (navy), 7 oz. Banded, topstitched, button-down collar. Arc Rating: ATPV10.1 calories/cm2 (navy). Also available in khaki and light blue. (Arc Rating: ATPV 8.4 calories/cm2).

Technical Specs

  • Size Small Regular
  • Fabric Weight 7 oz.
  • Fits Chest Size 35" - 38"
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list