SHIRT 6.5 OZ PROTERA MED BLUE XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHIRT 6.5 OZ PROTERA MED BLUE XLT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI147BDPT6XLTMBL
  • Mfr. Model # 147BDPT6-XLT-MB
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2320
  • Shipping Weight 1.45 lbs

Product Details

Flame resistant 65% FR modacrylic, 35% Nomex(R) Type 450 and Kevlar(R) 964. 1-piece top stitched cuffs with button closure. Placket front with button closure. Banded collar with pelon. Button down collar. Full cut. Double back yoke. Hemmed bottom. 2 chest

Technical Specs

  • Size X-Large Tall
  • Colour Medium Blue
  • Material Flame Resistant 65% FR Modacrylic, 35% Nomex Type 450 and, Kevlar 964
  • Number of Pockets 2
  • Standards NFPA 70E, CSA Z462, ASTM F 1516
  • Item Shirt
  • Closure Type Button
  • Fabric Weight 6.5 oz
  • ATPV Rating 8.5 cal/cm²

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list