Skip Content
SHIRT 6.5 OZ PROTERA MED BLUE 3XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIRT 6.5 OZ PROTERA MED BLUE 3XLT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI147BDPT63XLTMBL
  • Mfr. Model # 147BDPT63XLTMBL
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2320
  • Shipping Weight 1.45 lbs

Product Details

Flame resistant 65% FR modacrylic, 35% Nomex(R) Type 450 and Kevlar(R) 964. 1-piece top stitched cuffs with button closure. Placket front with button closure. Banded collar with pelon. Button down collar. Full cut. Double back yoke. Hemmed bottom. 2 chest

Technical Specs

  • Size 3X-Large Tall
  • Colour Medium Blue
  • Number of Pockets 2
  • Material Flame Resistant 65% FR Modacrylic, 35% Nomex Type 450 and, Kevlar 964
  • Item Shirt
  • Standards NFPA 70E, CSA Z462, ASTM F 1509
  • Closure Type Button
  • ATPV Rating 8.5 cal/cm²
  • Fabric Weight 6.5 oz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list