Skip Content
SHIPPING SQUARES LABEL,2 IN. W,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIPPING SQUARES LABEL,2 IN. W,PK 2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VCT6
  • Mfr. Model # 3VCT6
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Width 2"
  • Item Square Label
  • Material Self-Adhesive Paper
  • Legend Blank
  • Legend/Background Color Pink
  • Subject Matter General Purpose
  • Height 2"
  • Language No Text
  • Header No Header
  • No. of Labels 200
  • Write on Surface Yes
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list