SHIPPING SQUARES LABEL,1 IN. W,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHIPPING SQUARES LABEL,1 IN. W,PK 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VCR4
  • Mfr. Model # 3VCR4
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Square Label
  • Legend Blank
  • Legend/Background Color Orange
  • Material Self-Adhesive Paper
  • Width 1"
  • Subject Matter General Purpose
  • Height 1"
  • Language No Text
  • No. of Labels 500
  • Header No Header
  • Write on Surface Yes
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list