Skip Content
SHIPPING SQUARES LABEL,1 IN. W,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHIPPING SQUARES LABEL,1 IN. W,PK 2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VCT2
  • Mfr. Model # 3VCT2
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Material Self-Adhesive Paper
  • Legend Blank
  • Width 1"
  • Item Square Label
  • Legend/Background Color Red
  • Subject Matter General Purpose
  • Height 1"
  • No. of Labels 250
  • Language No Text
  • Write on Surface Yes
  • Header No Header
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list