Skip Content
SHIPPING LABELS,4 IN. W,6 IN. H,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIPPING LABELS,4 IN. W,6 IN. H,PK5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3WRX7
  • Mfr. Model # 3WRX7
  • UNSPSC # 55121605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.52 lbs

Technical Specs

  • Colour White
  • Height 6"
  • Item Shipping Labels
  • Material Paper
  • Legend Arrows (This Side Up)
  • Width 4"
  • Legend Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list