Skip Content
SHIPPING DOT LABEL,1 IN. W,PK 1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIPPING DOT LABEL,1 IN. W,PK 1000

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VCN8
  • Mfr. Model # 3VCN8
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Dot Label
  • Material Self-Adhesive Paper
  • Width 1"
  • Legend Blank
  • Legend/Background Color Pink
  • Subject Matter General Purpose
  • Height 1"
  • Language No Text
  • No. of Labels 1,000
  • Header No Header
  • Self-Adhesive Yes
  • Write on Surface Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list