SHIPPING CARTON,KRAFT,24 IN. L,12 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHIPPING CARTON,KRAFT,24 IN. L,12 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10Y736
  • Mfr. Model # 10Y736
  • UNSPSC # 24112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Application Multi Purpose
  • Item Shipping Carton
  • Wall Type Single
  • Colour Kraft
  • Meets ECT32/200LB Test
  • Standards ASTM-D-5118
  • Inside Width 12"
  • Inside Length 24"
  • Maximum Weight 65 lb.
  • Inside Depth 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list