SHIPPING CARTON,KRAFT,16 IN. L,12 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHIPPING CARTON,KRAFT,16 IN. L,12 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11A737
  • Mfr. Model # 11A737
  • UNSPSC # 24112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Item Shipping Carton
  • Colour Kraft
  • Meets ECT32/200LB Test
  • Wall Type Single
  • Inside Width 12"
  • Maximum Weight 65 lb.
  • Inside Length 16"
  • Inside Depth 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list