Skip Content
SHIPPING CARTON,BROWN,37 IN. L,4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIPPING CARTON,BROWN,37 IN. L,4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GMT6
  • Mfr. Model # 5GMT6
  • UNSPSC # 24112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Application Manufacturers, Wholesalers, Retail Stores and Ship Products
  • Capacity 5476 cu. in.
  • Colour Brown
  • For Use With Mirror Box
  • Item Shipping Carton
  • Meets 200 lb. Test
  • Inside Width 4"
  • Inside Length 37"
  • Standards Federal Specifications, Parcel Post and UPS Shipping Requirements
  • Maximum Weight 65 lb.
  • Inside Depth 27"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list