Skip Content
SHIPPING CARTON,BROWN,35 IN. L,100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIPPING CARTON,BROWN,35 IN. L,100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PJX7
  • Mfr. Model # 1PJX7
  • UNSPSC # 24112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.2 lbs

Technical Specs

  • Capacity 7700 cu. in.
  • Colour Brown
  • Wall Type Double
  • Inside Depth 44"
  • Inside Width 5-1/2"
  • Item Shipping Carton
  • Meets 275 lb. Test
  • Maximum Weight 100 lb.
  • Inside Length 35"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list