Skip Content
SHIPPING CARTON,BROWN,30 IN. L,6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIPPING CARTON,BROWN,30 IN. L,6 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PJX3
  • Mfr. Model # 1PJX3
  • UNSPSC # 24112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Capacity 4320 cu. in.
  • Item Shipping Carton
  • Colour Brown
  • Inside Width 6"
  • Wall Type Single
  • Meets 275 lb. Test
  • Inside Length 30"
  • Maximum Weight 95 lb.
  • Inside Depth 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list