Skip Content
SHIPPING CARTON,18 IN. L,65 LB.,12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHIPPING CARTON,18 IN. L,65 LB.,12

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11A762
  • Mfr. Model # 11A762
  • UNSPSC # 24112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.06 lbs

Technical Specs

  • Application Document
  • Colour Kraft
  • Item Shipping Carton
  • Wall Type Single
  • Meets ECT32/200LB Test
  • Inside Width 12"
  • Maximum Weight 65 lb.
  • Standards ASTM-D-5118
  • Inside Depth 12"
  • Inside Length 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list