Skip Content
SHIP AUGER BIT, 9/16 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIP AUGER BIT, 9/16 IN.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29UG90
  • Mfr. Model # 29UG90
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Wood Drilling Bit
  • For Use With Drilling Into Wood
  • Material Carbon Steel
  • Overall Length 17"
  • Drill Style Ship Auger
  • Bit Dia. 9/16"
  • Shank Size 7/16"
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list