Skip Content
SHIP AUGER BIT, 2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHIP AUGER BIT, 2 IN.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29UH06
  • Mfr. Model # 29UH06
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Material Carbon Steel
  • For Use With Drilling Into Wood
  • Item Wood Drilling Bit
  • Drill Style Ship Auger
  • Overall Length 17"
  • Shank Size 7/16"
  • Bit Dia. 2"
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list