Skip Content
SHIN INSTEP GUARD,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIN INSTEP GUARD,PR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5T458
  • Mfr. Model # 5T458
  • UNSPSC # 46181520
  • CATALOGUE PAGE # 2655
  • Shipping Weight 2.05 lbs

Product Details

Polyethylene Shin/Instep Guard. Provides maximum protection to both shi and instep. Contoured and foam padded for better comfort and fit. Measures 20 inch H x 6 inch W.

Technical Specs

  • Dimensions 20" H x 6" W
  • Item Shin-Instep Guard
  • Material Plastic
  • Size Universal
  • Weight Each 20 oz.
  • Gender Unisex
  • Colour Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list