Skip Content
SHIMSTOCK S/S .020IN 6IN X 50IN/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIMSTOCK S/S .020IN 6IN X 50IN/RL

CUSTOM GASKETS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMGSS020650
  • Mfr. Model # SS020650
  • UNSPSC # 31231403
  • CATALOGUE PAGE # 644
  • Shipping Weight 2.11 lbs

Product Details

stainless steel.el shim stock is used in applications where corrosion resistance and hardness are required, 6 inch x 50 foot roll. Thickness 0.020 inches and length is 50 feet.

Technical Specs

  • Application Used in Applications Where Corrosion Resistance and Hardness are Required
  • Length 50"
  • Item Shim Stock
  • Material Stainless Steel
  • Tensile Strength (PSI) 31,200 PSI
  • Type Roll
  • Width 6"
  • Thickness 0.02"
  • Rockwell Hardness 80-90B
  • Thickness Tolerance +/- 0.001

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list