Skip Content
SHIMSTOCK S/S .009IN 6IN X 50IN/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIMSTOCK S/S .009IN 6IN X 50IN/RL

CUSTOM GASKETS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMGSS009650
  • Mfr. Model # SS009650
  • UNSPSC # 31231403
  • CATALOGUE PAGE # 644
  • Shipping Weight 0.9 lbs

Product Details

stainless steel.el shim stock is used in applications where corrosion resistance and hardness are required, 6 inch x 50 inch roll. Thickness 0.009 inches.

Technical Specs

  • Thickness (In.) 0.009
  • Application Used in Applications Where Corrosion Resistance and Hardness are Required
  • Item Shim Stock
  • Length 50"
  • Material Stainless Steel
  • Size 6" x 50"
  • Tensile Strength (PSI) 31,200 PSI
  • Thickness (mm) 0.2286
  • Thickness 0.009"
  • Type Roll
  • Rockwell Hardness 80-90B
  • Width 6"
  • Thickness Tolerance +/- 5

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List