SHIMSTOCK S/S .006IN 6IN X 50IN/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHIMSTOCK S/S .006IN 6IN X 50IN/RL

CUSTOM GASKETS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMGSS006650
  • Mfr. Model # SS006650
  • UNSPSC # 31231403
  • CATALOGUE PAGE # 644
  • Shipping Weight 0.68 lbs

Product Details

stainless steel.el shim stock is used in applications where corrosion resistance and hardness are required, 6 inch x 50 inch roll. Thickness 0.006 inches.

Technical Specs

  • Application Used in Applications Where Corrosion Resistance and Hardness are Required
  • Tensile Strength (PSI) 31,200 PSI
  • Thickness Tolerance +/- 5
  • Rockwell Hardness 80-90B

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list