!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHIMSTOCK PVC 10INX20IN 3 EA/PK

SHIMSTOCK PVC 10INX20IN 3 EA/PK

PRECISION BRAND

SHIMSTOCK PVC 10INX20IN 3 EA/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHIMSTOCK PVC 10INX20IN 3 EA/PK

SHIMSTOCK PVC 10INX20IN 3 EA/PK

PRECISION BRAND

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG5GU23
  • Mfr. Model # 5GU23
  • UNSPSC # 31163301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Thickness Tolerance +/-0.003"
  • Length Tolerance +/-0.0625 in
  • Temp. Range (F) -10 to 155 Degrees
  • Compress To 0.70%
  • Meets/Exceeds LP-535
  • Width Tolerance +/-0.0625"
  • Tensile Strength (PSI) 14,000 psi
  • Colour Clear
  • Moisture Absorption 0.15%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list