Skip Content
SHIMSTOCK POLYESTER 10INX20IN 10EA/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIMSTOCK POLYESTER 10INX20IN 10EA/

PRECISION BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GU12
  • Mfr. Model # 5GU12
  • UNSPSC # 31163301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Tan
  • Item Shim Stock
  • Length 20"
  • Size 10 x 20"
  • Material Polyester
  • Tensile Strength (PSI) 30,000 psi
  • Temp. Range (F) -90 to 300 Degrees
  • Thickness (In.) 0.0040"
  • Thickness (mm) 0.102mm
  • Width 10"
  • Type Sheet
  • Compress To 1.00%
  • Meets/Exceeds LP-377
  • Length Tolerance +/-0.0625"
  • Thickness 0.0040"
  • Thickness Tolerance +/-0.0002"
  • Width Tolerance +/-0.0625"
  • Moisture Absorption 0.08%

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List