Skip Content
SHIMSTOCK BRASS .009IN 6INX100IN/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIMSTOCK BRASS .009IN 6INX100IN/RL

CUSTOM GASKETS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMGBR0096100
  • Mfr. Model # BR0096100
  • UNSPSC # 31231401
  • CATALOGUE PAGE # 645
  • Shipping Weight 1.78 lbs

Product Details

Brass shim stock is frequently used in general maintenance fields. Has excellent forming qualities and may be lightly drawn, blanked or stamped. Non-sparking, 6 inch x 100 inch roll. Thickness is 0.009 inches and length is 100 inches.

Technical Specs

  • Application General Maintenance Fields
  • Colour Brass
  • Tensile Strength (PSI) 19,600 PSI
  • Rockwell Hardness 80-90B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list