Skip Content
SHIMSTOCK BRASS .006IN 6INX100IN/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHIMSTOCK BRASS .006IN 6INX100IN/RL

CUSTOM GASKETS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMGBR0066100
  • Mfr. Model # BR0066100
  • UNSPSC # 31231401
  • CATALOGUE PAGE # 645
  • Shipping Weight 1.21 lbs

Product Details

Brass shim stock is frequently used in general maintenance fields. Has excellent forming qualities and may be lightly drawn, blanked or stamped. Non-sparking, 6 inch x 100 inch roll. Thickness is 0.006 inches and length is 100 inches.

Technical Specs

  • Thickness (In.) 0.006
  • Application General Maintenance Fields
  • Item Shim Stock
  • Length 100"
  • Colour Brass
  • Material Brass
  • Size 6 x 100"
  • Tensile Strength (PSI) 19,600 PSI
  • Thickness (mm) 0.1524
  • Type Roll
  • Width 6"
  • Thickness 0.006"
  • Rockwell Hardness 80-90B

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List