Skip Content
SHIMS PLASTIC 10X20 0.050 THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHIMS PLASTIC 10X20 0.050 THICK

PRECISION BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GU22
  • Mfr. Model # 5GU22
  • UNSPSC # 31163301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Colour Clear
  • Item Shim Stock
  • Length 20"
  • Size 10 x 20"
  • Material PVC
  • Temp. Range (F) -10 to 155 Degrees
  • Tensile Strength (PSI) 14,000 psi
  • Thickness (In.) 0.0500"
  • Type Sheet
  • Thickness (mm) 1.270mm
  • Width 10"
  • Thickness 0.0500"
  • Meets/Exceeds LP-535
  • Length Tolerance +/-0.0625"
  • Compress To 0.70%
  • Moisture Absorption 0.15%
  • Thickness Tolerance +/-0.0025"
  • Width Tolerance +/-0.0625"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List